Apply to be a TradeMaster!
Main product image of Survivor Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Orange, 90540
Magnifying glass
Hover image to zoom

Survivor Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Orange, 90540

SKU:
90540-STREAMLIGHT
Rating:
(0)
Q&A:
(0)
Survivor Nylon Handheld Flashlight, LED, 15 Hr Max Run Time, w/ AA Battery, 4 Light Modes, Orange, 90540
Magnifying glass
Hover image to zoom
$89.48 each
In Stock
In Stock
Get 32 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–

The Survivor is the leading Class I, Div. 1 right angle, clip-on flashlight for firefighters and features a slim profile and D-ring for accurate light orientation. Its spring-loaded clip easily attaches to belts and harnesses. It is available in alkaline and rechargeable models.

  • Class I, Div 1 rated - Intrinsically Safe
  • 175 lumens and 405 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 15 hours
  • High/Low/Flash/Moonlight modes
  • Easy operation of push button switch even with gloves on
  • Durable nylon construction and 2 meter impact resistance tested
  • IPX4 rated for water resistance

Features

  • Water-Resistant
  • Impact-Resistant

Includes

  • Flashlight
  • alkaline battery pack

Specs

–
Battery Type:

Alkaline

Rechargeable

Includes:

Battery

Color:

White

Product Type:

Work Light

Flastlight

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy