Apply to be a TradeMaster!
Main product image of Stinger LED HL Handheld Flashlight, LED, 5 Hr Max Run Time, 4 Light Modes, Black, 95301
Magnifying glass
Hover image to zoom

Stinger LED HL Handheld Flashlight, LED, 5 Hr Max Run Time, 4 Light Modes, Black, 95301

SKU:
95301
Rating:
(0)
Q&A:
(0)
Stinger LED HL Handheld Flashlight, LED, 5 Hr Max Run Time, 4 Light Modes, Black, 95301
Magnifying glass
Hover image to zoom
$181.83 each
In Stock
In Stock
Get 6 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Standard
Product Highlight: Color
White

Description

–

The rechargeable Stinger LED HL is a high lumen flashlight that provides 800 lumens of maximum illumination. Its wide beam pattern gives you a bright flood light that will light up the area around you.

  • 800 lumens
  • Wide area lighting ideal for professional use
  • High/Medium/Low/Strobe modes
  • Durable aluminum body that is water and impact resistant
  • Non-slip rubberized comfort grip
  • Bright flood light illuminates the area around you
  • Rechargeable up to 1000 times

Features

  • Compact
  • Snap-In Charger Mounts in Any Position
  • Led Charge-Continuity Indicator On Charger Base
  • Serialized For Positive Identification
  • High Power Led For Extreme Brightness

Includes

  • Rechargeable Battery

Specs

–
Material:

Standard

Product Type:

Work Light

Flastlight

Battery Type:

Rechargeable

Includes:

Battery

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy