Apply to be a TradeMaster!
Main product image of Stinger LED Handheld Flashlight, LED, 10 Hr Max Run Time, 4 Light Modes, Black, 95303
Magnifying glass
Hover image to zoom

Stinger LED Handheld Flashlight, LED, 10 Hr Max Run Time, 4 Light Modes, Black, 95303

SKU:
95303
Rating:
(0)
Q&A:
(0)
Stinger LED Handheld Flashlight, LED, 10 Hr Max Run Time, 4 Light Modes, Black, 95303
Magnifying glass
Hover image to zoom
$199.65 each
In Stock
In Stock
Get 29 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Standard

Description

–

Our premier rechargeable duty light in our traditional series, the Stinger LED is a multi-purpose aluminum flashlight designed for the broadest range of lighting needs. Use high mode for a bright 425 lumen beam or low mode for a longer run time that lasts through your shift.

  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
  • IPX4 water resistant and impact resistance tested
  • NiMH battery rechargeable up to 1000 times
  • Compact, snap-in charger
  • High/Med/Low/Strobe modes

Features

  • Compact
  • Snap-In Charger Mounts in Any Position
  • Led Charge-Continuity Indicator On Charger Base
  • Serialized For Positive Identification
  • High Power Led For Extreme Brightness

Includes

  • Rechargeable Battery
  • 12V Dc Smart Charger

Specs

–
Includes:

Battery

Color:

White

Product Type:

Work Light

Flastlight

Material:

Standard

Battery Type:

Rechargeable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy