Shop Limited Time Deals
Main product image of Level Sense LS-2600 Water Leak Floor Sensor (6' Cord)
Magnifying glass
Hover image to zoom

Level Sense LS-2600 Water Leak Floor Sensor (6' Cord)

SKU:
LS-LEAK-2M
Rating:
(0)
Q&A:
(0)
Level Sense LS-2600 Water Leak Floor Sensor (6' Cord)
Magnifying glass
Hover image to zoom
We no longer carry LS-LEAK-2M
Unavailable since October 5, 2022

Product Highlights

Product Highlight: Cord Length
6'
Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
0.5 Amps
Product Highlight: Temperature Range (F)
14°F to 150°F
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

Level Sense LS-2600 Water Leak Floor Sensor (6' Cord)

Sensor detects a water leak when water touches both metal pads. It behaves as an open circuit when no water is present, and behaves as a (roughly) 1.4M Ohm resistor when water is present. The resistance of it depends on your water.

Product Features
  • Housing: ABS, white
  • Working Voltage: 5Vdc-12Vdc
  • Voltage: 24Vdc
  • Working Current: 0.5 Amp
  • Temperature: 14°F tot 150°F / (-10°C to 65°C)
  • 6.5 Feet of Cable
  • Red wire to Positive, white wire to Negative (ground)
  • Perfect for Arduio, Rasberry Pi, and home electronics projects.

Specs

Cord Length:

6'

Product Type:

Sensor

Voltage:

24 VDC

Amperage:

0.5

Temperature Range (F):

14°F to 150°F

Material:

ABS

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm