Apply to be a TradeMaster!
Main product image of Sump Alarm Wi-Fi-Enabled High Water Alarm w/ 10' Conductivity Sensor (120V)
Magnifying glass
Hover image to zoom

Sump Alarm Wi-Fi-Enabled High Water Alarm w/ 10' Conductivity Sensor (120V)

SKU:
SA-120V-1L-10C-WIFI
Rating:
(0)
Q&A:
(0)
Sump Alarm Wi-Fi-Enabled High Water Alarm w/ 10' Conductivity Sensor (120V)
Magnifying glass
Hover image to zoom
We no longer carry SA-120V-1L-10C-WIFI
Unavailable since January 10, 2024

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Cord Length
10'
Product Highlight: Warranty
5 Year Warranty

Description

Sump Alarm Wi-Fi-Enabled High Water Alarm w/ 10' Conductivity Sensor (120V)

Basement flooding is a common problem that can have expensive consequences. The Sump Alarm Flood Alarm for basement, septic tanks and grinder pumps alerts you when water rises precipitously so you can investigate and remedy situations before costly damage occurs. It is the first sump pump alarm with wifi for outdoor use. Able to endure -40 F to 140 F degree temperatures and with a head unit that is gasketed and IP67 water resistant. Your Sump Alarm water/septic alarm system is built to weather any storm.

Available with floats in your choice of 10-foot, 16-foot,33-foot and 95-foot lengths, Sump Alarm can be used as a septic tank alarm, basement water alarm or lift station tank level alarm. This wireless water detector pairs with your internet system to send you unlimited free email alerts when the float switch senses moisture. With the activation of a 99-cent monthly subscription, you can also receive voice and text alerts to your smartphone or tablet. A server-side back-up lets you know if there is a loss of power or internet connectivity.

Your Sump Alarm Water Flood Alarm with wifi quickly pairs with your wireless 2.4 GHz internet. The 3-inch x 3.5-inch x 4-inch head unit has integrated mounting eyelets and comes with anchor hardware and cable ties to make installation smooth and frustration-free. A red LED light makes locating the device a breeze in the dark. If you are asleep or otherwise away from your phone, this efficient water alarm will also emit a 90 dB horn that alerts you to a flooding problem.

Product Features
  • MONITOR WATER LEVELS from anywhere with a wireless water detector and septic alarm by Sump Alarm. Our flood sensor lets you know when water levels approach a dangerous stage.
  • INNOVATIVE WATER ALARM is the first outdoor wifi water leak detector. IP67-rated with gasketed enclosure and weatherproof components, Sump Alarm Water Alarm is ideal for lift stations, grinder pumps and pool sumps.
  • POLYPROPYLENE FLOAT SWITCH on our water sensor alarm detects changes within 6” for fast troubleshooting (Stainless Steel Probes for conductivity sensor and detect water within 1/4"). Minimize property damage with quick notification from our water level sensor.
  • FREE EMAIL ALERTS from Sump Alarm Smart Water Sensor keep you informed from anywhere in the world. An optional monthly/yearly subscription service sends text and/or voice notices for the liquid level alarm.
  • Server-side backup of the water alarm detector alerts you to loss of power or internet. An LED light and a 90 db horn deliver visual and audible alerts from the moisture sensor.

Specs

Product Type:

Alarm

Voltage:

120v

Cord Length:

10'

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm