Apply to be a TradeMaster!
Main product image of 1/2" Female Hose Stainless Steel Commercial Inlet Hose (5 Ft.)
Magnifying glass
Hover image to zoom

1/2" Female Hose Stainless Steel Commercial Inlet Hose (5 Ft.)

Brand:
Supco
SKU:
1205FFSS
Rating:
(0)
Q&A:
(0)
1/2" Female Hose Stainless Steel Commercial Inlet Hose (5 Ft.)
Magnifying glass
Hover image to zoom
$15.24 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Size
1/2" Connection

Description

–
Five foot inlet/fill hose for commercial washers & dishwashers. Both ends have a straight female hose fitting. Pressure tested and designed for durability, strength & safety.

  • Braided stainles over EPDM tube
  • 1/2" tube for commercial applications
  • 3/4" GHT nut, accepts standard hose washers
  • Washers included
  • Braided stainles over EPDM tube
  • 1/2" tube for commercial applications
  • 3/4" GHT nut, accepts standard hose washers
  • WARNING: Prop 65 info

Specs

–
Type:

Hose

Braided

Length (Inches):

60"

Connection Size:

1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy