Shop Resideo Sale
Main product image of 1-1/2" x 16" PVC Double Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 16" PVC Double Flanged Tailpiece

Brand:
Bluefin
SKU:
TPV2150-16DF
Rating:
(4)
Q&A:
(0)
1-1/2" x 16" PVC Double Flanged Tailpiece
Magnifying glass
Hover image to zoom
$1.71 each
BOX UP & SAVE 5%
$40.50 box of 25
$1.62 each
In Stock
In Stock
Get 4,815 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
PVC

Description

–

1-1/2" x 16" PVC Double Flanged Tailpiece

Specs

–
Type:

Flanged Tailpiece

Material:

PVC

Size:

1-1/2"

Length (Inches):

16"

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Flanged Tailpiece
PVC
1-1/2"
16"

You May Also Need

1-1/2" White P-Trap w/ Threaded PVC Adapter
SKU: P9704BG
Dearborn

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Special Company- best selection, best prices, rapid shipping

Bar far the best source for anywhere - plumbing, electrical, HVAC, fittings, valves, switched, pipe, tubing.......
John
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Where were you hiding....

I purchased these slip-joint extension tubes for legs under my ster-i-lite shelf (1 shelf only). Not only are the prices great but they have been surpassed by the quality of customer care, reliable and expedited shipping of order along with keeping the customer up-dated on the shipment and then the follow-up correspondence to make sure the order was equal to what the customer had envisioned. I may not be a plumber or a contractor but I am a full hands-on craft senior citizen and come up with some crazy ideas. I am a customer for life after only one order. Thank-you everybody!
Ms Crafty Ideas
Orange County, California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

Excellent service, great price with fast shipping. Love to shop for my maintenance crew.
Mian1
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good bang for the buck

The fact that they come individually wrapped is nice because then you don't have to worry about it being all filthy for the customer since it is not buried in a wall
Farmer
Big Rock IL
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy