Apply to be a TradeMaster!
Main product image of 38 Oz. Condensate Drain (120V, 160W)
Magnifying glass
Hover image to zoom

38 Oz. Condensate Drain (120V, 160W)

Brand:
Supco
SKU:
30-OS
Rating:
(7)
Q&A:
(0)
38 Oz. Condensate Drain (120V, 160W)
Magnifying glass
Hover image to zoom
$53.35 each
In Stock
In Stock
Get 18 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
160 Watts
Product Highlight: Amperage
1.33 Amps

Description

–
38 Oz. Condensate Drain (120V, 160W)
  • Standard cast aluminum condensate drains complete with long life heating element and mounting legs.
  • Designed for continuous use.

Specs

–
Voltage:

120v

Wattage:

160

Amperage:

1.33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I used it for make line

Product is working, received very fast I ordered two condensate drain, it has 3 wires so I bought 3 wire with plug for ace, much cheaper than I saw others
Papa Murphy's
Bay area
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbelievable fast delivery! Wow!!!!

We use this item under a refrigerated prep table to control drainage. Works great
Joe
Butler,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use it in a deli case, Works fine so far found the spring legs were inPossible to use
Bob
Canton MA 02021
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Condensate for too mount refrigeration
Tony
Flowood ms
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement condensate drain

Yeah this was a replacement part Four-door work line coolerBuilt in 1969
Pizzaman
Milwaukee wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent working product

Used on a deli case and and it worked excellent
Dave
Sussex NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice 👍

Very easy to install it does he's job I'm very happy with it 🙂🙂
Leo
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy