Apply to be a TradeMaster!
Main product image of 50' Universal Door Gasket Material (Gray)
Magnifying glass
Hover image to zoom

50' Universal Door Gasket Material (Gray)

Brand:
Supco
SKU:
6662-50
Rating:
(0)
Q&A:
(0)
50' Universal Door Gasket Material (Gray)
Magnifying glass
Hover image to zoom
$109.26 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Vinyl
Product Highlight: Color
Gray

Description

–
All compression gaskets are made from refrigeration grade 100% virgin vinyl. Gaskets 1051 and 1160 are excellent for curves 6" or higher. 5451 and 6662 are excellent for curves with a 2" or larger radius. All of the gaskets can be notched for tighter curving.

Product Features
  • FDA accepted
  • 50 foot coil
  • Can bend to 2 inch radius
  • Profile dimensions: 23/32" x 5/8" x 15/16"

Specs

–
Length (Feet):

50'

Product Type:

HVAC Part

Material:

Vinyl

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy