Apply to be a TradeMaster!
Main product image of 110/270V Adjustable Potential Relay (30 Amp)
Magnifying glass
Hover image to zoom

110/270V Adjustable Potential Relay (30 Amp)

Brand:
Supco
SKU:
APR5
Rating:
(0)
Q&A:
(0)
110/270V Adjustable Potential Relay (30 Amp)
Magnifying glass
Hover image to zoom
$30.19 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
270v, 110/270v, 110v
Product Highlight: Amperage
30 Amps

Description

–
Adjustable Potential Relay to "dial in" the exact pick-up voltage 30 Amp Contacts

Product Features
  • Electronic potential relay (EPR) technology
  • Motor power rating up to 5 hp
  • Start winding protection if motor does not start
  • Voltage sensitive relay
  • Instant restart
  • Safety time out 1.0 - 1.5 seconds
  • Set pick-up voltage
  • Non-positional
  • Normally closed 30 Amp contacts
  • UL® recognized
  • Amperage: 30A
  • Operating Voltage: 110/270 VAC

Specs

–
Voltage:

270v

110/270v

110v

Amperage:

30

Product Type:

Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy