Apply to be a TradeMaster!
Main product image of 2-1/2 qt. Condensate Drain Pan (120V, 800W, 3.3A)
Magnifying glass
Hover image to zoom

2-1/2 qt. Condensate Drain Pan (120V, 800W, 3.3A)

Brand:
Supco
SKU:
CP802
Rating:
(5)
Q&A:
(0)
2-1/2 qt. Condensate Drain Pan (120V, 800W, 3.3A)
Magnifying glass
Hover image to zoom
$153.74 each
In Stock
In Stock
Get 6 Tue, Jun 30
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Wattage
800 Watts
Product Highlight: Amperage
3.3 Amps
Product Highlight: Size
13" x 7" x 2-1/2"

Description

For condensate applications where no drain is available. SUPCO Condensate Pans are made from top quality materials for durable, long life.

Features:
<
  • CP804-HD 20 Gauge Stainless Steel. All Others use 22 Gauge.
  • Made with NSF Compliant Material
  • Corrosion Resistant Stainless Steel Construction
  • Positive Evaporation
  • High Limit Safety and Float Switch Operation
  • Available in 120 Volts, 208 Volts and 240 Volts
  • 50/60 Hz
  • Warranty - One Year from Date of Installation
  • Space Saving
  • Used in Supermarket Refrigeration
  • Systems and Elevators
  • These Pans are used for Water Dissipation ONLY! Do Not Operate Dry
  • Clean the Pan and Check the Float Every 30 Days for Optimum Performance and Operation

Specs

Voltage:

120v

Wattage:

800

Amperage:

3.3

Size:

13" x 7" x 2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Just right

Worked perfectly for the customer needing to upgrade in size.
Parts
Springfield, MO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defrost evaporator pan

The defrost condensate collectors on our commercial freezer and refrigerator were overflowing and spilling onto the floor. This drain pan has the capacity to handle the overflow from both units which are used in a homeless shelter with five to seven families. I especially like that the heating element only turns on when the water level covers the element.
Steve
St. Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Condensation pan works great. Good price.
Henry
Fremont CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Effective, but Short power cord

Works great & keeps up well. Power cord very short, only ~1-2ft long. Would be nice if longer
Alyssa
Swiftwater, PA
5 years ago
Was this review helpful to you?

Great Product

Great price, quick turnaround and easy ordering process.
Sales Support
Kalamazoo, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy