Apply to be a TradeMaster!
Main product image of 4-1/2 qt. Electric Condensate Drain Pan, A2L Compatible (240V, 1000W)
Magnifying glass
Hover image to zoom

4-1/2 qt. Electric Condensate Drain Pan, A2L Compatible (240V, 1000W)

Brand:
Supco
SKU:
CP804-240A2L
Rating:
(0)
Q&A:
(0)
4-1/2 qt. Electric Condensate Drain Pan, A2L Compatible (240V, 1000W)
Magnifying glass
Hover image to zoom
$193.50 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13" x 7" x 4"
Product Highlight: Amperage
4.8 Amps
Product Highlight: Voltage
240v
Product Highlight: Wattage
1000 Watts

Description

–
For condensate applications where no drain is available. SUPCO Condensate Pans are made from top quality materials for durable, long life. Now compatible with A2L refrigerants.

Features:
  • 3 foot grounded power cord with molded plug
  • Corrosion resistant 20 gauge stainless steel construction
  • For use in non-low flash point refrigeration units
  • High limit safety and float switch operation
  • Made from top quality materials and components for durability
  • NSF Compliant material
  • One year warranty from date of installation
  • UL recognized (# SA32471)
  • NOT FOR USE IN OUTDOOR APPLICATIONS

Specs

–
Size:

13" x 7" x 4"

Amperage:

4.8

Product Type:

Drain Pan

Capacity:

4-1/2 Quarts

Voltage:

240v

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy