Apply to be a TradeMaster!
Main product image of 7-1/2 qt. Condensate Drain Pan (120V, 1000W, 8.34A)
Magnifying glass
Hover image to zoom

7-1/2 qt. Condensate Drain Pan (120V, 1000W, 8.34A)

Brand:
Supco
SKU:
CP807
Rating:
(2)
Q&A:
(0)
7-1/2 qt. Condensate Drain Pan (120V, 1000W, 8.34A)
Magnifying glass
Hover image to zoom
$156.41 each
In Stock
In Stock
Get 9 Tue, Jun 9
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
8.34 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts
Product Highlight: Size
13" x 10" x 4"

Description

For condensate applications where no drain is available. SUPCO Condensate Pans are made from top quality materials for durable, long life.

Features:
<
  • Corrosion resistant 22 gauge stainless steel construction
  • Made from top quality materials and components for durability
  • Positive evaporation
  • High limit safety and float switch operation
  • Available in 120V, 208V, and 240V.
  • One year warranty from date of installation
  • NSF® listed
  • UL® recognized
  • 3' Power cord
  • Dissipation Rate: 10 gallons/day
  • Capacity: 7-1/2 QT

Specs

Amperage:

8.34

Product Type:

Drain Pan

Voltage:

120v

Wattage:

1000

Size:

13" x 10" x 4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
50% would recommend this product
5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this item again.

Perfect how it was described
Safar Selman
Moorhead Minnesota
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, but not from supplyhouse.

Asked for a discount if I bought 50. Supply House said no. bought them from someone else for 10% less
.....
....,...
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy