Apply to be a TradeMaster!
Main product image of 15 qt. Electric Condensate Drain Pan, A2L Compatible (120V, 1000W)
Magnifying glass
Hover image to zoom

15 qt. Electric Condensate Drain Pan, A2L Compatible (120V, 1000W)

Brand:
Supco
SKU:
CP808A2L
Rating:
(0)
Q&A:
(0)
15 qt. Electric Condensate Drain Pan, A2L Compatible (120V, 1000W)
Magnifying glass
Hover image to zoom
$254.82 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts
Product Highlight: Amperage
8.3 Amps
Product Highlight: Size
21" x 13" x 4"

Description

–
For condensate applications where no drain is available. SUPCO Condensate Pans are made from top quality materials for durable, long life. Now compatible with A2L refrigerants.

Features:
  • 3 foot grounded power cord with molded plug
  • Corrosion resistant 20 gauge stainless steel construction
  • For use in non-low flash point refrigeration units
  • High limit safety and float switch operation
  • Made from top quality materials and components for durability
  • NSF Compliant material
  • One year warranty from date of installation
  • UL recognized (# SA32471)
  • NOT FOR USE IN OUTDOOR APPLICATIONS

Specs

–
Voltage:

120v

Capacity:

15 Quarts

Product Type:

Drain Pan

Wattage:

1000

Amperage:

8.3

Size:

21" x 13" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy