Apply to be a TradeMaster!
Main product image of 15-1/2 qt. Condensate Drain Pan (120V, 1440W, 12.00A)
Magnifying glass
Hover image to zoom

15-1/2 qt. Condensate Drain Pan (120V, 1440W, 12.00A)

Brand:
Supco
SKU:
CP815
Rating:
(1)
Q&A:
(0)
15-1/2 qt. Condensate Drain Pan (120V, 1440W, 12.00A)
Magnifying glass
Hover image to zoom
$189.70 each
Out of Stock
Out of Stock
Get it Thu, Aug 6 - Thu, Aug 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Wattage
1440 Watts
Product Highlight: Amperage
12 Amps

Description

For condensate applications where no drain is available. SUPCO Condensate Pans are made from top quality materials for durable, long life.

Features:
<
  • Corrosion resistant 22 gauge stainless steel construction
  • Made from top quality materials and components for durability
  • Positive evaporation
  • High limit safety and float switch operation
  • Available in 120V, 208V, and 240V.
  • One year warranty from date of installation
  • NSF® listed
  • UL® recognized
  • 3' Power cord
  • Dissipation Rate: 10 gallons/day
  • Capacity: 15-1/2 QT

Specs

Product Type:

Drain Pan

Voltage:

120v

Wattage:

1440

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Happy with Item

We used this item in a restaurant. It was delivered quickly without issue. It was easy to order through supplyhouse.com. We will definitely order from them again.
Don the A/C Man
Chapin, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy