Apply to be a TradeMaster!
Main product image of Electric Condensate Drain Pan with Double Heater, A2L Compatible (1500W), CP820A2L
Magnifying glass
Hover image to zoom

Electric Condensate Drain Pan with Double Heater, A2L Compatible (1500W), CP820A2L

Brand:
Supco
SKU:
CP820A2L
Rating:
(0)
Q&A:
(0)
Electric Condensate Drain Pan with Double Heater, A2L Compatible (1500W), CP820A2L
Magnifying glass
Hover image to zoom
$207.73 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
7.21 Amps
Product Highlight: Voltage
208V
Product Highlight: Size
13" x 10" 4"
Product Highlight: Wattage
1500 Watts

Description

–
For condensate applications where no drain is available. SUPCO Condensate Pans are made from top quality materials for durable, long life. Now compatible with A2L refrigerants.

Features:
  • 3 foot grounded power cord with molded plug
  • Corrosion resistant 20 gauge stainless steel construction
  • For use in non-low flash point refrigeration units
  • High limit safety and float switch operation
  • Made from top quality materials and components for durability
  • NSF Compliant material
  • One year warranty from date of installation
  • UL recognized (# SA32471)
  • NOT FOR USE IN OUTDOOR APPLICATIONS

Specs

–
Amperage:

7.21

Voltage:

208V

Size:

13" x 10" 4"

Wattage:

1500

Product Type:

Drain Pan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy