Apply to be a TradeMaster!
Main product image of 5 MFD 440v Oval Run Capacitor
Magnifying glass
Hover image to zoom

5 MFD 440v Oval Run Capacitor

Brand:
Supco
SKU:
CR5X440
Rating:
(0)
Q&A:
(0)
5 MFD 440v Oval Run Capacitor
Magnifying glass
Hover image to zoom
$2.05 each
BOX UP & SAVE 5%
$9.70 box of 5
$1.94 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Voltage: 
440v
MFD: 
5
22.534567.5101520253035404550

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: MFD
5 MFD
Product Highlight: Voltage
440v

Description

–
SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price.

Features/Benefits
  • Type Two
  • Non-PCB Biodegradable Synthetic Oil
  • Physical Interrupter for Safety
  • Drawn Steel Case Construction
  • Quad Blade Quick Connect Terminals
  • Operating Temperature: -40F to 185F (-40C to 85C)


Applications:
  • Air conditioning compressors
  • Refrigeration Compressors
  • Furnace blower motors
  • Condenser fan motors

Specs

–
Shape:

Oval

Product Type:

Capacitor

MFD:

5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy