Apply to be a TradeMaster!
Main product image of Digital Temperature Recorder
Magnifying glass
Hover image to zoom
Digital Temperature Recorder
Magnifying glass
Hover image to zoom
$500.24 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 120°F

Description

–
The CR87 six(6) inch chart recorder series sets the standard for reliable and rugged trend reporting. Choose the right model for your application.

Features:
  • Large LED display
  • Micro-controller design
  • Programmable speed and temperature ranges
  • Remote readings from up to 100 ft. (optional sensor wire p/n CABLE10T)
  • Free standing or wall mount
  • Fold-out support stand
  • Convenient folding handle
  • Comes with 2 cartridge pens and 60 (6" dia.) assorted charts
  • Front panel controls
  • Single or continuous chart rotation
  • Battery backup
  • 12 volt operation. Allows use in vehicular or marine operations
  • 6' Stainless steel tip probe included


Applications:
  • Designed for refrigerators/freezers, laboratory and environmental applications
  • Measures and records temperature in air, gas, liquids, powders, solids, and semi-solids


Specifications:
  • Chart Speed: Selectable 6 Hours, 24 Hours, 7 Days, 31 Day
  • Chart Speed Accuracy: +/- 1%
  • Chart Diameter: 6"
  • Temperature Display: 3 Digit LED 0.5"
  • Temperature Sensor: Stainless steel tip submersible with 15 ft. of cable
  • Recording Pen: Ink Type
  • Power Supply: 120 VAC, 50/60 Hz. or 220/240 VAC, 50Hz
  • Battery Backup: 8 Alkaline “AA” cells (Not included)
  • Battery Life: 48 Hours
  • Relative Humidity: 96% maximum

Specs

–
Product Type:

Temperature Recorder

Temperature Range (F):

-40°F to 120°F

Display:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Temperature Recorder Replacement Charts, 50°F to 120°F, 7 Days (Pack of 60)
SKU: CR87-9
Supco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What temperature range does the unit have

Asked by Bob 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

There are three ranges to select from, but the overall temperature range is -40°F to 120°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy