Apply to be a TradeMaster!
Main product image of 3-Wire Mini-Split Condensate Pump (240V)
Magnifying glass
Hover image to zoom

3-Wire Mini-Split Condensate Pump (240V)

Brand:
Supco
SKU:
DE05LUB110
Rating:
(0)
Q&A:
(0)
3-Wire Mini-Split Condensate Pump (240V)
Magnifying glass
Hover image to zoom
$135.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Compact, silent (< 21 dBA) condensate pump for small to medium air conditioning systems (up to 42K BTU). 3 wire installation with easy connect/disconnect features. Long life, piston style pump with alarm and NO/NC safety switch.

Product Features
  • Silent operation, less than 21 dBA
  • Optional mounting kit GC1KFX2010
  • CE / ETL Listed /CSA certified
  • 2 year warranty
  • High quality, manufactured to ISO9001 standards
  • Small size and easy installation
  • NO/NC safety switch shuts system down in event of overflow
  • Alarm sounds for overflow condition
  • Thermal protection to prevent overheating
  • Waterproof connections prevents water ingress
  • Piston pump provides long life

Specs

–
Product Type:

Condensate Pump

Voltage:

240v

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy