Apply to be a TradeMaster!
Main product image of 3 Pole Definite Purpose Contactor (30A, 240V)
Magnifying glass
Hover image to zoom

3 Pole Definite Purpose Contactor (30A, 240V)

Brand:
Supco
SKU:
DP302403
Rating:
(0)
Q&A:
(0)
3 Pole Definite Purpose Contactor (30A, 240V)
Magnifying glass
Hover image to zoom
$29.42 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–
Supco contactors are designed for use in HVAC&R systems. These contactors are available in 1.5, 2 and 3 pole configurations from 20 through 90 full amps. A compact universal design allows replacement of the most common brands.

Specs

–
Type:

Contactor

Poles:

3

Amperage:

30

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy