Apply to be a TradeMaster!
Main product image of Dataview Current and Voltage Data Logger w/ Display
Magnifying glass
Hover image to zoom

Dataview Current and Voltage Data Logger w/ Display

Brand:
Supco
SKU:
DVCV
Rating:
(0)
Q&A:
(0)
Dataview Current and Voltage Data Logger w/ Display
Magnifying glass
Hover image to zoom
$284.93 each
In Stock
In Stock
Get 8 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
300 Amps

Description

–
Data View Current & Voltage Logger

Instantly record and view critical performance parameters with the Dataview Series DVCV for Current, Voltage and Watts. Monitor real time measurements, and download to your PC for further analysis.

Features:
  • Text Display for real time current, voltage and watts. Logging summary, sample rate, memory used, and memory remaining.
  • Graph display shows trends in measurements, with a scrolling feature
  • PC software and USB cable INCLUDED
  • Three AA batteries INCLUDED
  • Data expotable to text or Excel® files
  • 30 character user ID field
  • Recording start: on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Visual Over / Under alarm indicators
  • Compatible with Windows® 2000, XP, Vista and Windows® 7/8 & 10. 32 and 64 bit systems.
  • User selectable sample intervals, 1 second to 9 hours
  • Memory rollover, or stop on memory full
  • Battery level indicator
  • 43,344 Data points for current OR Voltage, 21,672 for BOTH current & voltage


Applications:
  • Intermittent electrical problems
  • Variable speed drives
  • Industrial processes
  • MRO


Specifications:
  • Text Display: Displays real time current, voltage and watts. Displays logging summary, sample rate, memory used and memory left
  • Sample Point Capacity: 43,344 points for current or voltage only. 21,672 points for current and voltage
  • Measurement Type: True rms up to the 21st harmonic at 60Hz
  • Current Range: 1 to 300 Amps AC
  • Current Accuracy: +/- 1.0 A
  • Current Resolution: 0.2 A
  • Voltage Range: 1 to 600 Volts AC
  • Voltage Accuracy: +/- 0.4 V
  • Voltage Resolution: 0.2 V

Specs

–
Product Type:

Current & Voltage Logger

Batteries Included:

3

Battery Type:

AA

Includes:

USB Cable

Amperage:

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy