Apply to be a TradeMaster!
Main product image of 4 Channel Temperature Data Logger w/ Display
Magnifying glass
Hover image to zoom

4 Channel Temperature Data Logger w/ Display

Brand:
Supco
SKU:
DVT4
Rating:
(0)
Q&A:
(0)
4 Channel Temperature Data Logger w/ Display
Magnifying glass
Hover image to zoom
$320.77 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–
4 Temp Data Logger w/ Display

Instantly record and view up to 4 temperatures using 1 internal, and 3 external sensors.Each logger includes Windows® based software, with manual on CD, 3' USB cable and battery. Up to 87,000 data points available for download.

Features:
  • Text Display for real time temperatures. Logging summary, sample rate, memory used, and memory remaining.
  • Graph Display shows trends in measurements, with a scrolling feature
  • Three AA batteries (included)
  • Data exportable to text or Excel® files
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • 1 Internal, 3 External sensors (15' each)
  • Password protected, user selectable single point offset calibration available through software
  • Visual Over and Under alarm indicators
  • USB cable & Software INCLUDED
  • Compatible with Windows® 2000, XP, Vista and Windows® 7/8 & 10. 32 and 64 bit systems
  • User selectable sample intervals, 1 second to 9 hours.
  • Memory rollover, or stop on memory full
  • Battery level indicator


Applications:
  • Refrigerators / Freezers
  • Commercial refrigeration
  • Wine Storage
  • Medical Storage
  • Laboratories
  • Museums
  • Florists
  • Greenhouses


Specifications:
  • Sample Storage: 21,760 points for 4 temperatures
  • Capacity: 3 temperatures, 43,520 points for 2 temperatures, 87,040 points for single temperature.
  • Internal Probe Temperature Range: 15°F to 150°F
  • External Probe Temperature Range: -40°F to 160°F
  • Temperature Accuracy: +/-1°F
  • Temperature Resolution: 0.1°F

Specs

–
Max Temp (F):

160°F

Product Type:

Temperature & Humidity Logger

Temperature Range (F):

-40°F to 160°F

Batteries Included:

3

Battery Type:

AA

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy