Apply to be a TradeMaster!
Main product image of Temperature Humidity Data Logger w/ Display
Magnifying glass
Hover image to zoom

Temperature Humidity Data Logger w/ Display

Brand:
Supco
SKU:
DVTH
Rating:
(0)
Q&A:
(0)
Temperature Humidity Data Logger w/ Display
Magnifying glass
Hover image to zoom
$292.21 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Temp Humidity Logger w/ Display

Records and instantly displays trends for temperature, humidity, and dewpoint. Monitor real time measurements, and download over 40,000 data points to your PC. Each logger includes Windows® based software, with manual on CD, 3' USB cable and battery.

Features:
  • Graph Display shows trends in measurements, with a scrolling feature
  • Text Display for real time temperature, humidity, and dewpoint. Logging summary, sample rate, memory used, and memory remaining.
  • Three AA batteries (included)
  • Data exportable to text or Excel® files
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Internal Sensors
  • Password protected, user selectable single point offset calibration available through software
  • Visual alarm indicators (over & under) for temperature and humidity
  • USB cable & Software INCLUDED
  • Compatible with Windows® 2000, XP, Vista and Windows® 7/8 & 10. 32 and 64 bit systems
  • User selectable sample intervals, 1 second to 9 hours.
  • Memory rollover, or stop on memory full
  • Battery level indicator


Applications:
  • Refrigerators / Freezers
  • Commercial refrigeration
  • Wine Storage
  • Medical Storage
  • Laboratories
  • Museums
  • Florists
  • Greenhouses


Specifications:
  • Text Display: Displays real time temperature, humidity and dew point. Displays logging summary, sample rate, memory used and memory left.
  • Graph Display: Shows measurement trends graphically. Graph can be scrolled through the entire logged data.
  • 43,344 points for temperature only. 21,672 points for temperature, humidity and dew point.
  • Relative Humidity Range: 0% to 90% RH, non condensing.
  • Relative Humidity Accuracy: +/- 2%RH, from 10% to 90% RH
  • Relative Humidity Resolution
  • Temperature Accuracy: +/-1°F
  • Temperature Resolution: 0.01°F

Specs

–
Product Type:

Temperature & Humidity Logger

Humidity Range:

0 to 90% RH (non-condensing)

Batteries Included:

3

Battery Type:

AA

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy