Apply to be a TradeMaster!
Main product image of Leak Lock Primerless Solvent Weld PVC Cement w/ Dauber (8 oz. Can), 10608
Magnifying glass
Hover image to zoom

Leak Lock Primerless Solvent Weld PVC Cement w/ Dauber (8 oz. Can), 10608

SKU:
HS10608
Rating:
(0)
Q&A:
(0)
Leak Lock Primerless Solvent Weld PVC Cement w/ Dauber (8 oz. Can), 10608
Magnifying glass
Hover image to zoom
$22.76 each
In Stock
In Stock
Get 10 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 fl. oz.

Description

–

Leak Lock PVC Cement is a quick-setting, one-step PVC cement designed for performance in both wet and dry conditions, particularly in situations requiring rapid pressurization. It consolidates functionality by replacing over a dozen other products, including the need for a primer. Suitable for various PVC pressure pipes, including Sch. 80 up to 6", and non-pressure pipes up to 8" in diameter, it is capable of withstanding pressures up to 300 PSI. It offers a swift partial cure in just 20 seconds, reaching a complete cure in 24 hours. Suitable for a range of temperatures, including below 0F (-18C) and above 120F (49C), and is potable water safe when cured.


Applications

  • Ideal for various PVC pressure and non-pressure pipes in a range of temperatures.
  • No primer required.

How to Use

  • Apply: Apply PVC Cement to the inside of the connector and outside of the tube - no primer is required.
  • Connect: Immediately push together the two pieces of tube and twist 90 degrees.
  • Wait: Wait at least 20 seconds for a partial cure. Full cure after 24 hours.

Specs

–
Volume:

8 fl. oz.

Type:

Dauber

Application:

Plumbing

Cement Color:

Blue

Product Type:

Solvent Cement

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy