Shop Resideo Sale
Main product image of Wireless Redfish Clamp Meter
Magnifying glass
Hover image to zoom

Wireless Redfish Clamp Meter

Brand:
Supco
SKU:
IDVM550
Rating:
(2)
Q&A:
(0)
Wireless Redfish Clamp Meter
Magnifying glass
Hover image to zoom
$337.01 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Determine system efficiency with our new professional grade Clamp Meter by measuring AC Volts, AC Amps, system kW and the power factor. Use App-captured data on the free Supco TechLink App to discuss system operating costs on jobs.


Features:

  • True RMS
  • Bluetooth connectivity via BTLE(v4.0)
  • Auto/manual ranging
  • Low battery indicator
  • LCD backlit display
  • Hold function
  • Relative (Zero) function
  • Min / Max Function
  • Auto Power Off
  • Integrated work light & lead holder
  • CE & ETL certified
  • Includes IDVMSPLITTER.
  • DC Voltage Ranges:6V/60V/600V/1000V
  • AC Voltage Ranges:6V/60V/600V/750V
  • AC Current Ranges:60A/600A/1000A
  • Resistance (Ohms):600/6K/60K/600K/6M/60M
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great meter with many functions but amp clamp is too thick

meter works great, does its job, but it struggles to fit where my other meters do when it comes to the size of the amp clamp. On the plus side the bluetooth function is great for seeing how the blower motors reacts to changes in the ductwork with the blower motor door on.
HVACR/Boiler Service tech
Eagle County, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Working properly but is too big need make smaller for good handling
Torrens
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy