Apply to be a TradeMaster!
Main product image of LOGiT Current & Voltage Data Logger
Magnifying glass
Hover image to zoom

LOGiT Current & Voltage Data Logger

Brand:
Supco
SKU:
LCV
Rating:
(0)
Q&A:
(0)
LOGiT Current & Voltage Data Logger
Magnifying glass
Hover image to zoom
$254.66 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
300 Amps
Product Highlight: Voltage
500v

Description

–

LCV Current & Voltage Data Logger


LOGiT Series data loggers are designed with the latest technology. Economic, compact and easy to use. Select the proper logger for your application, along with the LOGiT software interface package (LLSU)


Features:

  • Data exportable to text or Excel® files
  • Stores over 10,000 measurement points
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Tamper proof
  • Over / Under Alarm settings with visual indicator
  • Real time data monitoring
  • Compatible with Windows® 2000, XP, Vista and Windows 7/8 & 10. 32 and 64 bit systems
  • Sample rate 1 second to 18 hours
  • Memory rollover, or stop on memory full
  • Password protected, user selectable single point offset calibration available through software



Applications: 

  • Compressor and Fan Run Cycles
  • Verify power conditions
  • Troubleshoot intermittent problems



Specifications:

  • Sample Point Capacity: 10,750 points for Current & Voltage, 21,500 points for Current OR Voltage
  • Sampling Rate: 1 second to 18 hours
  • Alarms: Over and under alarms for current and voltage
  • Time Accuracy: +/-100ppm @75°F
  • Input Current Range: 0-300 Amps
  • Current Accuracy: +/-5%
  • Current Resolution: 0.1 Amp AC
  • Voltage Range: 0-500 Volts AC only
  • Voltage Accuracy: +/-1 VAC
  • Voltage Resolution: 0.1 VAC
  • Temperature Using Alkaline Battery: 32°F to 130°F
  • Temperature Using Lithium Battery: -40°F to 150°F
  • Operating Range Humidity: 0% to 95% RH, non-condensing
  • Storage Temperature: -40°F to 170°F
  • Calibration: Single point offset calibration available through software. Current and Voltage are factory calibrated.
  • Power Source: 9V Alkaline or Lithium Battery (NOT INCLUDED)

Specs

–
Product Type:

Current & Voltage Logger

Amperage:

300

Voltage:

500v

Humidity Range:

0 to 95% RH (Non Condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy