Apply to be a TradeMaster!
Main product image of LOGiT Pressure Temperature Data Logger
Magnifying glass
Hover image to zoom

LOGiT Pressure Temperature Data Logger

Brand:
Supco
SKU:
LPT
Rating:
(0)
Q&A:
(0)
LOGiT Pressure Temperature Data Logger
Magnifying glass
Hover image to zoom
$342.62 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
LOGiT Pressure Temperature

LOGiT Series data loggers are designed with the latest technology. Economic, compact and easy to use. Select the proper logger for your application, along with the LOGiT software interface package (LLSU).

Features:
  • Data exportable to text or Excel® files
  • Stores over 10,000 measurement points
  • Pressure transducer ¼" MPT
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Tamper proof
  • Over / Under Alarm settings with visual indicator
  • Real time data monitoring
  • Compatible with Windows® 2000, XP, Vista and Windows® 7/8 & 10. 32 and 64 bit systems
  • Sample rate 1 second to 18 hours
  • Memory rollover, or stop on memory full
  • Password protected, user selectable single point offset calibration available through software


Applications:
  • Compressor Run Cycles
  • Testing new installations
  • Troubleshoot intermittent problems


Specifications:
  • Sample Point Capacity: 10,750 points for Pressure & Temperature, 21.500 points for Pressure OR Temperature
  • Sampling Rate: 1 second to 18 hours
  • Temperature Range: -40°F to 150°F
  • Time Accuracy: +-100ppm @ 75°F
  • Pressure Sensor Temperature Range: 32°F to 130°F
  • Pressure Accuracy: +-3
  • Pressure Resolution: 0.15 psi
  • Pressure Connection: 1/4" MPT Pressure Sensor Connection
  • Temperature Using Alkaline Battery: 32°F to 130°F
  • Temperature Using Lithium Battery: -40°F to 150°F
  • Operating Range Humidity: Non-Condensing
  • Storage Temperature: -40°F to 170°F
  • Power Source: 9V Alkaline or Lithium battery (not included)

Specs

–
Product Type:

Temperature & Humidity Logger

Connection Size:

1/4"

Temperature Range (F):

-40°F to 150°F

Pressure Range:

0 to 500 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy