Shop Resideo Sale
Main product image of LOGiT Dual Temperature Data Logger
Magnifying glass
Hover image to zoom

LOGiT Dual Temperature Data Logger

Brand:
Supco
SKU:
LTT
Rating:
(0)
Q&A:
(0)
LOGiT Dual Temperature Data Logger
Magnifying glass
Hover image to zoom
$266.93 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-50°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Temperature Range (F)
-50°F to 300°F

Description

–

LOGiT Dual Temperature


LOGiT Series data loggers are designed with the latest technology. Economic, compact and easy to use. Select the proper logger for your application, along with the LOGiT software interface package (LLSU).


Features:

  • Data exportable to text or Excel® files
  • Stores over 10,000 measurement points
  • Two independent, 6 foot external stainless steel tip sensors
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Tamper proof
  • Over / Under Alarm settings with visual indicator
  • Real time data monitoring
  • Compatible with Windows® 2000, XP, Vista and Windows® 7/8/ & 10. 32 and 64 bit systems
  • Sample rate 1 second to 18 hours
  • Memory rollover, or stop on memory full
  • Password protected, user selectable single point offset calibration available through software



Applications: 

  • Refrigerators / Freezers
  • Commercial refrigeration
  • Medical storage facilities
  • Greenhouses
  • Museums
  • Florists



Specifications:

  • Sample Point Capacity: 21,500 temperature points (1 probe) 10,750 temperature points and differential (2 probes)
  • Sampling Rate: 1 second to 18 hours
  • Alarms: Over and under alarms for each probe
  • Temperature Range (External Sensor): -50°F to 300°F
  • Time Accuracy: +/-100ppm @75°F
  • Relative Humidity Range: 0% to 95% RH, non-condensing
  • Temperature Using Alkaline Battery: 32°F to 140°F
  • Temperature Using Lithium Battery: -40°F to 150°F
  • Storage Temp: -40°F to 170°F
  • Calibration: Single point offset calibration available through software
  • Power Source: 9V Alkaline or Lithium battery (NOT INCLUDED)
  • Average Battery Life: 20 Months using Alkaline Battery/ 40 Months using Lithium Battery

Specs

–
Product Type:

Temperature Logger

Min Temp (F):

-50°F

Max Temp (F):

300°F

Temperature Range (F):

-50°F to 300°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy