Apply to be a TradeMaster!
Main product image of Timer Mechanism w/o Metal Case
Magnifying glass
Hover image to zoom
Timer Mechanism w/o Metal Case
Magnifying glass
Hover image to zoom
$105.15 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open, Normally Closed
Product Highlight: Voltage
240v
Product Highlight: Amperage
40 Amps

Description

–
Designed to meet a wide variety of customer requirements. These electro-mechanical controls are used on many different types of commercial refrigeration equipment, including walk in boxes, reach in boxes, refrigerated cases and condensing units.

Features:
  • Heavy-duty synchronous motor
  • Adjustable defrost initiation frequency: one to six times per day
  • Adjustable defrost cycle duration: 4 to 110 minutes in two-minute increments
  • Contact arrangements: electric heat, hot gas, or off cycle defrost available
  • Heavy-duty steel case with electrical knockouts in the side, back and bottom
  • Timer Mechanism only - snap in to existing case

Specs

–
Type:

Timer

Position:

Normally Open

Normally Closed

Voltage:

240v

Amperage:

40

Dimensions (WxHxD):

4.4" x 7.697" x 3.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy