Apply to be a TradeMaster!
Main product image of 3/4" HVAC Air-Trap
Magnifying glass
Hover image to zoom

3/4" HVAC Air-Trap

Brand:
Supco
SKU:
PLP-051
Rating:
(1)
Q&A:
(0)
3/4" HVAC Air-Trap
Magnifying glass
Hover image to zoom
$88.40 each
In Stock
In Stock
Get 2 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection

Description

–
The PLP-051 HVAC Air-Trap is the first compact AC Condensate Trap to use air pressure developed by the AC fans to prevent conditioned air from entering or leaving the unit.

Product Features
  • Low profile - only 2" from centerline of drain outlet to roof of slab
  • It will never "dry out" or freeze because it does not depend on water to seal
  • Eliminates sludge buildup that normally accumulates in standard "P" traps
  • Does not require standing water to prevent air leakage
Product Specifications
  • Max Neg. Pressure of WC: N/A
  • Connection Size: 3/4"
  • Max. Pos. Pressure of WC: 0-40"
  • Length: 5.6"

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Connection Size:

3/4"

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Well made, works, fast shipping

Supply house didn't disappoint, came two days earlier than anticipated. Product is well built made in USA. It saved me from dealing with regular P trap as I had no room for that. I added 3/4 socket unions for ease of maintenance. Not sure is a vent is required so I added one.
Nass
Detroit
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy