Apply to be a TradeMaster!
Main product image of 1-1/2" HVAC Air-Trap
Magnifying glass
Hover image to zoom
1-1/2" HVAC Air-Trap
Magnifying glass
Hover image to zoom
$121.59 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2" Connection

Description

–

The PLP-084 HVAC Air-Trap is the first compact AC Condensate Trap to use air pressure developed by the AC fans to prevent conditioned air from entering or leaving the unit.


Product Features

  • Low profile - only 2-7/8" from centerline of drain outlet to roof of slab
  • It will never "dry out" or freeze because it does not depend on water to seal
  • Positive pressure from 0 to 40 inches WC
  • Does not require standing water to prevent air leakage

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Connection Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy