Apply to be a TradeMaster!
Main product image of Valve & Reservoir Assembly, 1/4" Compression Nut, 0.52 GPM (Replaces 02-2217-01)
Magnifying glass
Hover image to zoom

Valve & Reservoir Assembly, 1/4" Compression Nut, 0.52 GPM (Replaces 02-2217-01)

Brand:
Supco
SKU:
RM2241V457
Rating:
(0)
Q&A:
(0)
Valve & Reservoir Assembly, 1/4" Compression Nut, 0.52 GPM (Replaces 02-2217-01)
Magnifying glass
Hover image to zoom
RM2241V457 is temporarily unavailable
Unavailable Date July 3, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: GPM
0.52 GPM

Description

–
Valve and reservoir assemblies for use in ice-making machines. The stem is adjustable for customizing water level, and it has various inlet options and connection types available.

Product Features
  • Plated brass &stainless steel construction
  • Plastic body
  • Polycarbonate reservoir
  • Polypropylene float
  • Stainless steel stem
  • Vertical & Horizontal inlet options
  • GPM: 0.52 GPM
  • Fitting: 1/4" Compression

Specs

–
Product Type:

Valve Assembly

Connection Size:

1/4"

GPM:

0.52

OEM:

Scotsman

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm