Apply to be a TradeMaster!
Main product image of Inlet Valve & Float Assembly, 1/4" Compression Nut, 0.56 GPM
Magnifying glass
Hover image to zoom

Inlet Valve & Float Assembly, 1/4" Compression Nut, 0.56 GPM

Brand:
Supco
SKU:
RM292PN
Rating:
(0)
Q&A:
(0)
Inlet Valve & Float Assembly, 1/4" Compression Nut, 0.56 GPM
Magnifying glass
Hover image to zoom
RM292PN is temporarily unavailable
Unavailable Date July 3, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: GPM
0.56 GPM

Description

–
The RM292 series is our smallest valve and float assembly available. The plastic used is FDA-approved, the stem is adjustable for customizing water level, and the float valve has various options for inlet and connection types.

Product Features
  • Stainless steel and non-corrosive plastic body
  • Stainless steel and plastic components
  • Adjustable stainless steel stem
  • Vertical & Horizontal inlet options
  • 1/4 Compression Nut
  • Nickel Plated Inlet Celcon® Body
  • GPM: 0.56 GPM

Specs

–
Product Type:

Valve Assembly

Connection Size:

1/4"

GPM:

0.56

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm