Apply to be a TradeMaster!
Main product image of 88 Oil Additive Lubricant, 8 oz.
Magnifying glass
Hover image to zoom

88 Oil Additive Lubricant, 8 oz.

Brand:
Supco
SKU:
S8
Rating:
(1)
Q&A:
(0)
88 Oil Additive Lubricant, 8 oz.
Magnifying glass
Hover image to zoom
$13.61 each
In Stock
In Stock
Get 33 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Introduced in 1954, and valued worldwide, this super lubricant is a "must use" in repair and preventative maintenance programs.

Product Features
  • Dissolves sludge buildup on bearings and valve surfaces
  • Compatible with all refrigeration oils
  • Prevents binding of high speed compressors
  • Prevents excess wear in motors and compressors
  • 8 ounce plastic bottle
  • Sold 24 / Case
  • Use 1 part S8 to 9 parts refrigeration oil

Specs

–
Product Type:

Lubricant

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Treatment Injector
SKU: 4779-0
Nu-Calgon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly recommended and fast delivery

Motor additive
EKG
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy