Shop Resideo Sale
Main product image of Universal Treatment Injector
Magnifying glass
Hover image to zoom

Universal Treatment Injector

Brand:
Nu-Calgon
SKU:
4779-0
Rating:
(7)
Q&A:
(0)
Universal Treatment Injector
Magnifying glass
Hover image to zoom
$123.28 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Universal Injector for Refrigerant System Treatments

Application

The Universal Treatment Injector is a tool for use with the industry-established method of injecting liquid treatment into air conditioning or refrigeration equipment by using the system’s existing pressure differential. The method requires a manifold gauge set, using high-side liquid of a running refrigerant system to propel the chemical treatment in the injector into the lower pressure suction line. This pressure delta sends the entire contents in the injector into the system within minutes. The Universal Treatment Injector is a reusable device to inject a desired treatment into any refrigerant system that has readily available high and low side service ports.

Features:
  • Reusable 5-in-1 injector
  • Modular design allows for customized system treatment
  • Injector allows for 1,2,3 and 4 fl. oz. treatments, plus tool for Connect Inject Products
  • For use with A/C Re-New, A/C ReStart, Rx-Acid Scavenger and Connect Inject Products
  • Designed for 600 maximum rated pressure

The Universal Treatment Injector is a multi-use tool designed for field configuration to dose a variety of Nu-Calgon treatments into the system, depending on the situation. The tool is modular in design allowing assembly to a desired internal volume, whether it is 1, 2, 3 or 4 fluid ounces. The advantage to this design is the cavity of the injector matches exactly to the volume of the treatment dosage, so there is no headspace above the liquid requiring the added step of air evacuation by a vacuum pump before system injection.

The Universal Treatment Injector has threaded sections that are clearly marked with instructions on how to assemble to create the specific volume desired. For Nu-Calgon’s Rx-Acid Scavenger, a 1, 2, 3 or 4 fl. oz. volume treatment could be selected depending on the size of the system and the compressor sump oil charge(s). For Nu-Calgon’s A/C Re-New and A/C ReStart, a 4 fl. oz. volume configuration of the injector is required to put in the full dosage into the system for best results. The fifth configuration of the Universal Treatment Injector allows the use of the hose/endcap assembly as a tool to inject any of Nu-Calgon’s Connect Inject products into the system.

Specs

–
Type:

Injector Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

88 Oil Additive Lubricant, 8 oz.
SKU: S8
Supco

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

High Quality Tool

This is an excellent tool to use for injecting the different liquid treatments into your a/c system. It is made of high quality materials and is designed for ease of use. A small investment for a lot of return.
Jack of All Trades
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works for serval different products we add to refrigerant system.
Jamie
Phoenix, AZ.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and heavy piece of equipment.

We used this 2 weeks ago and it was a breeze. Would recommend this for the A/C service tech.
ArtMan
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Works well
Coop
TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

injector tool

easy to use.. good product.. a must have for injecting products into an A/C system
ken
alabama
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

injector tool

worked like a charm ! I recommend this product
ken
alabama
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

This tool is used in conjunction with 4057-55 oil additive which is amazing stuff. used it for a txv issue and it worked liked a charm.
John
NY NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy