Apply to be a TradeMaster!
Main product image of 5/16" Safety Locking Cap (10 Pack)
Magnifying glass
Hover image to zoom

5/16" Safety Locking Cap (10 Pack)

Brand:
Supco
SKU:
SFL51610
Rating:
(0)
Q&A:
(0)
5/16" Safety Locking Cap (10 Pack)
Magnifying glass
Hover image to zoom
SFL51610 has been discontinued
Discontinued April 4, 2023
This product has been discontinued.
Suggested Alternative:
R410 5/16" Eurocap Tamper Proof Caps (10 Pack)
SKU:86671
(0)
Order by today, receive 7 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Size
5/16" Connection
Product Highlight: Temperature Range (F)
-40°F to 257°F

Description

–
Maintain compliance with local building codes with these durable, value-conscious safety caps. Lightweight, UV resistant thermoplastic composition.
  • Compatible with R12, R22, R134A, R404A, R410A and other refrigerants.
  • No tools required- simply tighten by hand
  • Resistant to fat, grease, oils, and solvents.
  • Part of our SUPCO® TradeFox™ Technician-Invented product line
  • Meets IRC® M1411.6 & IMC® 1101.10 for tamper resistance

Specs

–
Product Type:

Valve Cap

Connection Size:

5/16"

Temperature Range (F):

-40°F to 257°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm