Shop Resideo Sale
Main product image of SL300 Mini Temperature Data Logger
Magnifying glass
Hover image to zoom

SL300 Mini Temperature Data Logger

Brand:
Supco
SKU:
SL300T
Rating:
(0)
Q&A:
(0)
SL300 Mini Temperature Data Logger
Magnifying glass
Hover image to zoom
$96.12 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 185°F
Product Highlight: Min Temp (F)
-40°F, 185°F Min Temp
Product Highlight: Power Source
Battery

Description

–
SL300 -- Temperature Data Logger

The SL300 series data loggers provide concise measurements for critical environmental conditions. Each logger includes Windows® based software, with manual on CD, 3' USB cable and battery.

Features:
  • Data exportable to text or Excel® files
  • Stores over 43,000 Temperature samples
  • 1 year warranty
  • 3.0V (CR2032) Lithium coin cell battery (Included)
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Over / Under Alarm settings with visual indicator
  • Real time data monitoring
  • Compatible with Windows® 2000, XP, Vista and Windows® 7/8 & 10. 32 and 64 bit systems
  • Sample rate 1 second to 9 hours
  • Memory rollover, or stop on memory full
  • Password protected, user selectable single point offset calibration available through software
  • USB cable & Software INCLUDED


Applications:
  • Refrigerators / Freezers
  • Commercial refrigeration
  • Medical storage facilities
  • Greenhouses
  • Wine Storage
  • Museums
  • Florists


Specifications:
  • Sample Point Capacity: 43,344 Temperature Samples
  • Sample Rate: 1 second to 18 hours
  • Alarms: High and low Temperature alarms w/ visual indication on demand
  • Temperature Range: -40°F to 185°F
  • Temperature Accuracy: +/- 1°F
  • Temperature Resolution: 0.01°F
  • Calibration: Single point offset calibration available through software for Temperature. Password protected
  • Time Accuracy: +/- 100 ppm @ 75°F
  • Power Source: 3.0 V (CR2032) Lithium battery (Included)
  • Battery Life: Up to 6 years

Specs

–
Product Type:

Temperature Logger

Temperature Range (F):

-40°F to 185°F

Min Temp (F):

-40°F

185°F

Power Source:

Battery

Battery Type:

3V CR2032 Lithium-Ion

Batteries Included:

1

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy