Apply to be a TradeMaster!
Main product image of SL500 Thermocouple Temperature Data Logger w/ Display
Magnifying glass
Hover image to zoom

SL500 Thermocouple Temperature Data Logger w/ Display

Brand:
Supco
SKU:
SL500TC
Rating:
(0)
Q&A:
(0)
SL500 Thermocouple Temperature Data Logger w/ Display
Magnifying glass
Hover image to zoom
$138.03 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F to 131°F
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Power Source
Battery

Description

–
SL500TC -- Thermocouple Temperature Data Logger

The SL500 series data loggers are simple to use, versatile test instruments which can be used in a multitude of applications. Each logger includes Windows® based software, with manual on CD, 3' USB cable and battery.

Features:
  • Flexible sample rates range from 1 second to 9 hours
  • Stores up to 32,638 temperature points
  • Operator's manual included in software
  • Also supports Types: J/E/N/T/S/R/B/C
  • Type K insulated thermocouple wire 40"
  • Optional NIST (National Institute of Standards & Technology) calibration available
  • 1 year warranty
  • Compact, light weight, simple to use
  • 3 - AAA (Alkaline or Lithium recommended) Included
  • 30 character user ID field
  • Recording Start, on button, immediate after setup, or user specified date & time
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • Password protected, user selectable single point offset calibration available through software
  • USB Interface
  • LCD real time display of temperature (°F or °C), time, date, alarm status, logging status, and battery life
  • User selectable stop on memory full, or memory rollover for continuous logging
  • Compatible with Windows® XP, Vista and Windows® 7/8 & 10
  • Delayed start or push button logging control
  • Displays alarm icon for high/low alarm status
  • Non-volatile EEPROM memory retains data if battery fails
  • Supplied probe rated -40°F to 500°F (-40°C to 260°C)


Applications:
  • Coolers
  • Freezers
  • Warehouses
  • Greenhouses
  • Food Storage
  • Computer rooms
  • Shipping containers
  • Museums
  • Florists


Specifications:
  • Sample Point Capacity: 32,638 temperature points.
  • Includes: Type K insulated beaded wire thermocouple 40” (1m).
  • Other Supported Thermocouples: J, E, N, T, S, R, B, C
  • Display: Current reading and time, logging status, alarm status, recorded sample history, battery level, thermocouple type. Displays temperature up to 1999°F or 1999°C.
  • Alarms: Visual over and under temperature alarms
  • Display Temperature Resolution: 0.2°F (0.1°C) up to 199.9°F or °C. 1°F or 1°C above 200°F or 200°C
  • Logged Temperature Resolution: 0.2°F
  • Thermocouple Impedance: 50 Ohms maximum for specified accuracy
  • Cold Junction Temperature Accuracy: +/- 0.5°F
  • Calibration: User single point offset calibration is available through software. Calibration is password protected.
  • Operating Temperature: 0°F to 131°F
  • Storage Temperature: -20°F to 175°F
  • Time Accuracy: +/- 100 ppm @ 75°F
  • Power Source: 3-AAA batteries (Alkaline or Lithium recommended), included.
  • Battery Life: 2-years average use

Specs

–
Product Type:

Temperature Logger

Temperature Range (F):

0°F to 131°F

Min Temp (F):

0°F

Max Temp (F):

131°F

Power Source:

Battery

Batteries Included:

3

Battery Type:

AAA

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy