Apply to be a TradeMaster!
Main product image of SL500 Temperature & Humidity Data Logger w/ Display
Magnifying glass
Hover image to zoom

SL500 Temperature & Humidity Data Logger w/ Display

Brand:
Supco
SKU:
SL500TH
Rating:
(0)
Q&A:
(0)
SL500 Temperature & Humidity Data Logger w/ Display
Magnifying glass
Hover image to zoom
$153.41 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Temperature Range (F)
-5°F to 160°F
Product Highlight: Min Temp (F)
-5°F Min Temp
Product Highlight: Power Source
Battery

Description

–
SL500TH--Temp//Humid Logger w/ Display

The SL500 series data loggers are simple to use, versatile test instruments which can be used in a multitude of applications. Each logger includes Windows® based software, with manual on CD, 3' USB cable and battery.

Features:
  • Flexible sample rates range from 1 second to 9 hours
  • Stores up to 21,672 sample points for temperature and humidity
  • Operator's manual on CD
  • Optional NIST (National Institute of Standards & Technology) calibration available
  • 1 year warranty
  • Compact, light weight, simple to use
  • 3.0V (CR2032) Lithium coin cell battery (Included)
  • 30 character user ID field
  • System requirements: 5MB free disk space, 800 x 600 screen resolution, 1 free USB port
  • USB Interface
  • LCD real time display of temperature (°F or °C), time, date, alarm status, logging status, and battery life
  • User selectable stop on memory full, or memory rollover for continuous logging
  • Compatible with Windows® XP, Vista and Windows® 7/8 & 10
  • Delayed start or push button logging control
  • Displays alarm icon for high/low alarm status
  • Non-volatile EEPROM memory retains data if battery fails


Applications:
  • Coolers
  • Freezers
  • Warehouses
  • Greenhouses
  • Food Storage
  • Computer rooms
  • Shipping containers
  • Museums
  • Florists


Specifications:
  • Sample Point Capacity: 21,672 each temperature and humidity points
  • Display: Current reading and time, logging status, alarm status, recorded sample history, battery level. SL500TH alternates the display between temperature and humidity every two seconds.
  • Alarms: Visual over and under alarm indicator for temperature and /or humidity.
  • Calibration: User single point offset calibration is available through software. Calibration is password protected.
  • Operating Temperature: -5°F to 160°F
  • External Probe Length: 6’
  • Storage Temperature Range: -20°F to 175°F
  • Time Accuracy: +/- 100 ppm @ 75°F
  • Temperature Accuracy: +/- 0.9°F
  • Relative Humidity Accuracy: +/- 2% RH for the range of 10% RH to 90% RH
  • Relative Humidity Resolution: 0.05% RH
  • Power Source: 3V CR2032 Lithium (Included)
  • Battery Life: 3-years average use

Specs

–
Max Temp (F):

160°F

Product Type:

Temperature & Humidity Logger

Temperature Range (F):

-5°F to 160°F

Min Temp (F):

-5°F

Power Source:

Battery

Includes:

USB Cable

Batteries Included:

1

Battery Type:

3V CR2032 Lithium-Ion

Battery Life:

3 Years

Humidity Range:

10 to 90% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy