Apply to be a TradeMaster!
Main product image of Pow-R-Pak Solid State Relay for Hard Starting, 1/2-10 HP (90/277V)
Magnifying glass
Hover image to zoom

Pow-R-Pak Solid State Relay for Hard Starting, 1/2-10 HP (90/277V)

Brand:
Supco
SKU:
SPP
Rating:
(1)
Q&A:
(0)
Pow-R-Pak Solid State Relay for Hard Starting, 1/2-10 HP (90/277V)
Magnifying glass
Hover image to zoom
$9.01 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90/277 VAC
Product Highlight: Horse Power
1/12-1/2 HP

Description

–
Product Features
  • PTC Positive Temperature Coefficient Relay only. This model does not include a capacitor
  • Easy 2-wire installation
  • NATE® Recognized (Course #1867-0002)
  • Can be used on PSC type compressors
  • Most economic
  • UL® Recognized
  • Torque: 250%
  • Recommended HP Range: 1/2-10
  • Operating Voltage AC: 90-277 VAC

Specs

–
Type:

Relay

Voltage:

90/277 VAC

Horse Power:

1/12-1/2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Timed delivery and good quality

Air Conditioning power board
z
Ph
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy