Apply to be a TradeMaster!
Main product image of 3/8" Hermetic Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom

3/8" Hermetic Sight Glass Moisture Indicator

Brand:
Supco
SKU:
SSGSS3
Rating:
(0)
Q&A:
(0)
3/8" Hermetic Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom
$19.49 each
In Stock
In Stock
Get 26 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
Hermetically designed moisture indicator with 3% relative humidity sensitivity, intended for use on refrigerant lines..
br> Product Features
  • 3% relative humidity indication compared to 10% paper indicators
  • hermetic design
  • Maximum working pressure: 680 psig
  • 3% relative humidity sensitivity
  • Solid copper fittings
  • Single indicator for all common refrigerants
  • Accurate color calibration at low ppm levels and higher temperatures
  • Tri color coded: Blue/Purple/Pink
  • Wide angle viewing/ high visibility window for ease of monitoring
  • All brass corrosion resistant body

Specs

–
Max. Working Pressure:

680 PSI

Connection Size:

3/8"

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy