Shop Resideo Sale
Main product image of 1-1/8" SAE Suction Line Filter Drier (30 Cubic Inches)
Magnifying glass
Hover image to zoom

1-1/8" SAE Suction Line Filter Drier (30 Cubic Inches)

Brand:
Supco
SKU:
SSLD309S
Rating:
(0)
Q&A:
(0)
1-1/8" SAE Suction Line Filter Drier (30 Cubic Inches)
Magnifying glass
Hover image to zoom
$44.85 each
In Stock
In Stock
Get 24 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
SAE Connection

Description

–
Suction line filter drier, used to protect the compressor from dirt and all solid contaminants.

Product Features
  • Solid copper fittings
  • Dual access valves
  • Corrosion resistant epoxy powder paint finish
  • Compatible with all refrigerants (including R290)

Specs

–
Product Type:

Filter Drier

Cubic Inches:

30

Connection Size:

1-1/8"

Connection Type:

SAE

Type:

Suction Line

Max. Working Pressure:

500 psi

Micron Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy