Apply to be a TradeMaster!
Main product image of Single Set Point Temperature Alarm (-10°F to 80°F)
Magnifying glass
Hover image to zoom

Single Set Point Temperature Alarm (-10°F to 80°F)

Brand:
Supco
SKU:
TA2
Rating:
(1)
Q&A:
(0)
Single Set Point Temperature Alarm (-10°F to 80°F)
Magnifying glass
Hover image to zoom
$97.21 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
A reliable, inexpensive alarm for refrigerators and freezers. Just flip a switch to activate alarm on a rise or fall in temperature.

Features:
  • Adjustable range from -10°F to 80°F
  • 90 dB audible alarm
  • AC adapter included
  • 120 VAC Fahrenheit model
  • Dimensions: 3" x 4-7/8" x 1-3/8"
  • Weight: 13 oz
  • One year warranty
  • Alarm switch for 'No delay' or 1 hour delay'
  • Built in terminals for remote alarm or telephone dialer connection
  • Made in USA.
  • Remote alarm connections: Screw type, 120 VAC, 5 Amp (dry contacts)
  • Case: Hi-impact thermoplastic
  • Mounting: Surface, external holes provided
  • Probe: Encapsulated sensor with 6 ft cord
  • Alarm adjustment range: -10°F to 80°F

Specs

–
Type:

Miscellaneous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Installed on an old walk in cooler to save loss of products incase of brake down. The unit is 120v ac but It has a isolated contact to switch whatever power you need. I bought a 120v ac blinking red LED and added it outside for a visual to the alarm
Mick
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy