Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Review Score
–

(1)

Price Range
–

$90 to $100 (1)
$100 to $200 (1)
$200 to $300 (1)

Temperature Alarms

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Single Set Point Temperature Alarm (-10°F to 80°F)
$98.06 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of Dual Point Temperature Alarm w/ Display (-40°F to 160°F)
$189.42 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Single Set Point Temperature Alarm w/ Digital Display (-40-DEGREE (F) to 160-DEGREE (F))
Single Set Point Temperature Alarm w/ Digital Display (-40-DEGREE (F) to 160-DEGREE (F))
SKU: TA22
Supco
SKU: TA22
Brand: Supco
$253.32 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Temperature Alarms

Temperature Alarms monitor refrigerators, freezers, walk-in coolers, and other temperature-sensitive spaces, sounding an audible alert when conditions drift outside a set range. Supco's lineup covers everything from the TA2, a single set point alarm rated for a -10°F to 80°F range built for straightforward refrigerator and freezer monitoring, up to the TA33 dual point alarm rated -40°F to 160°F with battery backup that keeps monitoring active through a power outage. Multi-location jobs use the TAP4, a 4-probe alarm rated -40°F to 100°F that watches four separate temperature applications from one unit. Pairing an alarm with the ADTA auto dialer adds remote notification, dialing up to four pre-set phone numbers and playing a stored voice message when a threshold is crossed. Restaurants, pharmacies, and any facility storing temperature-sensitive product rely on these alarms to catch equipment failures before product spoils or drug efficacy is compromised.

Subcategories

  • Single Set Point Temperature Alarms: Single set point alarms like the Supco TA2 monitor one temperature threshold and sound an alert when the space moves outside that range. The TA2 covers a -10°F to 80°F range and works as a straightforward, inexpensive option for refrigerator and freezer monitoring. The TA22 steps up with a digital display and an 80 dB audible alarm across a wider -40°F to 160°F range, showing current temperature, alarm status, and set point on screen. Kitchens and small storage coolers commonly use this style for basic threshold monitoring.
  • Dual Point Temperature Alarms: Dual point alarms such as the Supco TA33 monitor two separate temperature thresholds from a single unit across a -40°F to 160°F range. A digital display shows current readings alongside both set points, which helps staff spot a developing problem before it becomes a full alarm event. Battery backup keeps the TA33 monitoring active during a power outage, so a facility doesn't lose coverage exactly when equipment is most at risk. Walk-in coolers and freezers with tighter tolerance requirements commonly specify this dual-threshold setup.
  • Multi-Probe Temperature Alarms: Multi-probe alarms like the Supco TAP4 monitor four separate temperature applications from one central unit, each with its own -40°F to 100°F range. Facilities with several coolers, freezers, or storage areas use a single TAP4 instead of installing a separate alarm at every location. Centralizing monitoring this way simplifies wiring and gives staff one unit to check instead of several. Restaurants and multi-unit food storage operations commonly rely on this configuration to cover more ground with less hardware.
  • Auto Dialer Accessories: The Supco ADTA auto dialer pairs with most Supco temperature alarms to add remote phone notification when a threshold is crossed. It dials up to four pre-set phone numbers and plays a stored voice message up to 16 seconds long, alerting staff even when nobody is on site to hear the audible alarm. Facilities that operate overnight or on weekends without staff present rely on this accessory to catch a developing problem before a shift starts. Pairing an auto dialer with any single point, dual point, or multi-probe alarm extends coverage beyond the building itself.

Buying Guide

Number of monitoring points is the first decision when choosing a temperature alarm. A single cooler or freezer only needs a single set point alarm like the TA2, while a facility running multiple coolers, freezers, or storage rooms benefits from a multi-probe unit like the TAP4, which watches four separate locations from one device instead of requiring four standalone alarms. Temperature range matters just as much as point count. The TA2 covers a narrower -10°F to 80°F range suited to standard refrigeration, while the TA22, TA33, and TAP4 extend down to -40°F, which matters for deep freezers and specialty cold storage. Dual point capability, available on the TA33, is worth the upgrade whenever a space needs both a high and low threshold monitored independently, such as a pharmacy refrigerator that can't drift too warm or too cold. Battery backup deserves attention for any application where a power outage is the exact scenario most likely to cause spoilage, since a battery-backed unit like the TA33 keeps monitoring active when the building loses power. Remote notification rounds out the decision: Temperature Alarms paired with the ADTA auto dialer call out to pre-set phone numbers and play a recorded message, which matters for any space that isn't staffed around the clock. Facilities storing regulated or temperature-sensitive product should combine dual point monitoring, battery backup, and auto dialer notification rather than relying on a basic single set point alarm alone.

Frequently Asked Questions

What temperature range does a basic single set point alarm cover?

The Supco TA2, a basic single set point alarm, covers a -10°F to 80°F range and works well for standard refrigerator and freezer monitoring. The TA22 extends that range down to -40°F and up to 160°F while adding a digital display and an 80 dB audible alarm. Choosing between the two comes down to whether the application needs a wider range and a digital readout.

What's the difference between a single point and dual point temperature alarm?

A single point alarm like the TA2 or TA22 monitors one temperature threshold and alerts when the space crosses it. A dual point alarm like the TA33 monitors two thresholds at once across a -40°F to 160°F range, which suits spaces that need both a high and low limit watched independently. Pharmacies and specialty cold storage commonly choose the dual point option for that added coverage.

Can one temperature alarm monitor multiple coolers or freezers?

The Supco TAP4 monitors four separate temperature applications from a single unit, each covering a -40°F to 100°F range. Facilities running several coolers or storage areas use one TAP4 instead of installing a standalone alarm at every location. Centralizing monitoring this way cuts down on both hardware and wiring.

How does the ADTA auto dialer work with a temperature alarm?

The ADTA pairs with most Supco temperature alarms to call out to up to four pre-set phone numbers when a threshold is crossed. It plays a stored voice message up to 16 seconds long, notifying staff even when the facility is unstaffed. Overnight and weekend operations commonly add this accessory for coverage outside business hours.

Does a temperature alarm keep working during a power outage?

The Supco TA33 includes battery backup that keeps monitoring active during a power outage, which covers the exact scenario most likely to cause spoilage. Basic models without battery backup stop monitoring once building power drops. Facilities storing sensitive product should confirm battery backup is included before relying on an alarm for outage coverage.

Didn't find what you're looking for? 
Let us know
.