Apply to be a TradeMaster!
Main product image of Single Set Point Temperature Alarm w/ Digital Display (-40-DEGREE (F) to 160-DEGREE (F))
Magnifying glass
Hover image to zoom

Single Set Point Temperature Alarm w/ Digital Display (-40-DEGREE (F) to 160-DEGREE (F))

Brand:
Supco
SKU:
TA22
Rating:
(0)
Q&A:
(0)
Single Set Point Temperature Alarm w/ Digital Display (-40-DEGREE (F) to 160-DEGREE (F))
Magnifying glass
Hover image to zoom
$236.98 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
120v

Description

–
TA22 -- Single Set Point Temperature Alarm With Digital Display

The easy to read display features current temperate, alarm status, Over/Under mode indicator, alarm set point and temperature units (°F or °C)

Features:
  • 80 dB audible alarm
  • Adjustable range from -40°F to 160°F (-40°C to 71°C)
  • Built in terminals for remote alarm or telephone dialer connection
  • Alarm switch for 'No delay' or 1 hour delay'
  • AC adapter included
  • Fahrenheit model
  • Dimensions: 3" x 5" x 1½"
  • Weight: 13 oz
  • One year warranty


Applications:
  • Digital display single set temperature alarm
  • Food markets, convenience stores, supermarkets
  • Restaurants, florists, greenhouses
  • Laboratories, pharmaceutical storage facilities
  • Computer Rooms
  • Refrigerated transport, cold storage facilities

    Specifications:
    • Alarm Adjustment Range: -40°F to 160°F
    • Probe: Encapsulated Sensor w/ 6' cord
    • Sensor Type: Thermistor
    • Maximum Probe Extension: 200 ft.
    • Temperature Accuracy: +/-2°F
    • Remote Alarm Connections: Screw type, 120 VAC 5 Amp max (dry contacts)
    • Power 115 VAC (230V Optional)
    • Case: Hi-impact thermoplastic
    • Mounting: Surface, external holes provided
    • Warranty: 1 year

Specs

–
Max Temp (F):

160°F

Type:

Miscellaneous

Temperature Range (F):

-40°F to 160°F

Min Temp (F):

-40°F

Sensor Type:

Thermistor

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy