Apply to be a TradeMaster!
Main product image of Dual Point Temperature Alarm w/ Display (-40°F to 160°F)
Magnifying glass
Hover image to zoom

Dual Point Temperature Alarm w/ Display (-40°F to 160°F)

Brand:
Supco
SKU:
TA33
Rating:
(0)
Q&A:
(0)
Dual Point Temperature Alarm w/ Display (-40°F to 160°F)
Magnifying glass
Hover image to zoom
$251.56 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Set your temperature threshold for reliable protection for your temperature sensitive areas. The battery backup allows continuous monitoring even during power outages. The easy to read display shows current temperature, alarm status, over/under mode indicator and alarm set point and temperature.

Features:
  • Adjustable range from -40°F to 160°F (-40°C to 71°C)
  • 90 dB audible alarm
  • Adjustable alarm temperature ranges
  • Backlit display
  • Dimensions: 4.8" x 3.2" x 1.4"
  • One year warranty
  • Alarm switch for 'No delay' or 1 hour delay'
  • Built in terminals for remote alarm or telephone dialer connection
  • Made in USA
  • Alarm adjustment range: -40°F to 160°F (-40 °C to 71 °C)
  • Probe: Precision thermistor with 6 ft. cable (21301)
  • Sensor type: Thermistor
  • Maximum probe extension: 200 ft.
  • Remote alarm connections: Screw type, 120 VAC, 10 Amp
  • Power: 12 V adapter 120 VAC with 6 ft. cable included
  • Case: Hi-impact thermoplastic
  • Mounting: Flat surface, external holes provided

Specs

–
Type:

Miscellaneous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy