Apply to be a TradeMaster!
Main product image of The Tight Taper
Magnifying glass
Hover image to zoom

The Tight Taper

Brand:
Supco
SKU:
TT100
Rating:
(0)
Q&A:
(0)
The Tight Taper
Magnifying glass
Hover image to zoom
$39.56 each
In Stock
In Stock
Get 4 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Silicone

Description

–
The Tight Taper is a Foil and Mastic Tape Applicator that tapes seams on HVAC Units and ductwork in hard to reach places. Just attach tape to the end of the Tight Taper and it is held in place. Then, easily press the tape onto the seam.

Product Features:
  • Lightweight and durable applicator presses tape onto seams in tight spaces
  • Non slip silicone ends help to easily release tape and smooth it evenly without tears or snags
  • Applicator has both inches and cm for measuring tape length required
  • Material: Aluminum Ruler, Silicone Ends
  • Length: 29"
  • Width: 3.13"

Specs

–
Product Type:

Tape

Application:

HVAC

Material:

Aluminum

Silicone

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy