Shop Resideo Sale
Main product image of Clear Blue, 16" Advance UV Purification System
Magnifying glass
Hover image to zoom

Clear Blue, 16" Advance UV Purification System

Brand:
Supco
SKU:
UUV-CBA
Rating:
(0)
Q&A:
(0)
Clear Blue, 16" Advance UV Purification System
Magnifying glass
Hover image to zoom
$152.76 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18 to 32v
Product Highlight: Size
16"
Product Highlight: Min Temp (F)
14°F Min Temp

Description

–
Overview:
The Clear Blue units create pure air naturally, and adds an additional cleaning element to a standard filtration system. Through innovative, safe, and enviromentally friendly practices, these UV air treatment systems cleanse residential air.

Features:
  • 16" UV-C Germicidal Coil Cleaner
  • Magnetic mounting bracket w/ multiple options
  • Destroys mold and associated odors
  • Control microbial growth
  • Improves HVAC efficiency and reduces maintenance
  • Improves indoor air quality
  • Fully enclosed and potted aluminum ballast housing
  • Over / under voltage indication
  • Lamp and ballast fault indication

Specifications:
  • Voltage: 18 - 32V AC or DC
  • Hertz: 50/60Hz
  • Max. Case Temperature: 167°F (75°C)
  • Min. Starting Temperature: 14°F (-10°C)
  • Wiring: Hardwired
  • UV Lamp Type: T5 Mercury Vapor Quartz
  • UV Wavelength: UV-C 254nm Germicidal
  • Lamp length: 16"

Specs

–
Product Type:

UV Air Purifier

Voltage:

18 to 32v

Size:

16"

Min Temp (F):

14°F

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy