Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Drains
Floor Drain Trap Seals
3" SureSeal Plus Inline Floor Drain Trap Seal w/ Check Valve
Brand:
SureSeal
SKU:
97046
Rating:
(1)
Q&A:
(0)
Hover image to zoom
97046 has been discontinued
Discontinued November 22, 2018
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Product Overview
Brochure
Product Overview
Product Highlights
–
3"
Description
–
SureSeal® Plus
Waterless in-line floor drain trap seal with backwater protection. Easily installs into any standard 2” or 3” drain.
Seal out drain odor, bugs and also provides protection against drain backup.
Specs
–
Size:
3"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Terrific product
Kind of expensive, yeah... but - was getting water back-up through the floor drain - this put a stop to it 100%. Would certainly recommend it.
AJ
Scranton, PA
8 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video