Apply to be a TradeMaster!
Main product image of 3-Port Diverter Cartridge, RTS-2DIV
Magnifying glass
Hover image to zoom

3-Port Diverter Cartridge, RTS-2DIV

Brand:
Symmons
SKU:
RTS-2DIV
Rating:
(0)
Q&A:
(0)
3-Port Diverter Cartridge, RTS-2DIV
Magnifying glass
Hover image to zoom
$99.63 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Stainless Steel, Plastic

Description

–
Product Features
  • Diverter cartridge
  • Spindle assembly
  • Genuine Symmons repair part
  • 3-Port
  • Constructed of brass, stainless steel, and plastic

Specs

–
Product Type:

Cartridge

Type:

Replacement Part

Material:

Brass

Stainless Steel

Plastic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy